missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sanplatec™ Acrylic Vacuum Desiccator with Drain Valve UB-D Type
Click to view available options
Volume (Metric):
8 L
Unit Size:
Each
Description
- Drain valves and adjustable foot are equipped.
- Easy draining
- Vacuum gauge: 1pc (0- 0.1MPa).
- Intake and exhaust valve: 2pcs, nozzle diameter 9 mm.
- Drain valve: 1pc, nozzle diameter 9 mm.
- Gasket: silicon.
Specifications
Specifications
| Material | Acrylic |
| Product Type | Vacuum Desiccator |
| For Use With (Application) | Desiccator, Package tester |
| Volume (Metric) | 8 L |
| Dimensions (D x W x H) Interior | 260 x 260 x 120 mm |
| Height (Metric) | 259 mm |
| Weight (Metric) | 12 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction