missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Acrylic Plastic Thermostat Jacket

Product Code. 10009219 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Outer:
200 mm
300 mm
400 mm
600 mm
700 mm
1000 mm
Diameter (Metric) Inner:
16 mm
26 mm
50 mm
Height (Metric):
200 mm
300 mm
400 mm
600 mm
700 mm
1000 mm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Diameter (Metric) Inner Height (Metric) Unit Size
10009219 1000 mm 50 mm 1000 mm Each
10732852 400 mm 16 mm 400 mm Each
10526740 700 mm 16 mm 700 mm Each
10660951 200 mm 26 mm 200 mm Each
10743802 1000 mm 26 mm 1000 mm Each
10392910 400 mm 26 mm 400 mm Each
10733042 700 mm 26 mm 700 mm Each
10230930 200 mm 50 mm 200 mm Each
10601721 300 mm 50 mm 300 mm Each
10691711 600 mm 50 mm 600 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10009219 Supplier Cytiva Supplier No. 18876501
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

For Use With (Equipment) Thermostat
Material Acrylic Plastic
Max. Temperature (Metric) 60°C
Height (Metric) 1000 mm
Diameter (Metric) Inner 50 mm
Diameter (Metric) Outer 1000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.