missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Acrylic Plastic Pipettor Stand
Clear and Handy Pipettor Parking
Brand: Bel-Art™ SP Scienceware™ F18961-0060
Code : Z4
Additional Details : Weight : 0.50000kg
Description
- Keep up to 6 pipettors at hand with this clear, acrylic plastic holder
- Cutouts on two shelves hold and support the most popular pipettor models
Specifications
Pipette Stand | |
Clear | |
Acrylic | |
hHold and Support | |
2 | |
1 | |
305 mm | |
240 mm |
6 | |
Pipettors (6) | |
2 | |
Pipettors | |
1 | |
305 x 127 x 240mm | |
127 mm |