missing translation for 'onlineSavingsMsg'
Learn More

Key Instruments™ Flo-Rite™ Acrylic Airflow Flowmeter

Standard precision-machined acrylic flow meter for liquids or gases.  Key Instruments™ Flo-Rite™ Acrylic Airflow Flowmeter has direct reading air or water scales and is available in either English or Metric scales.

POA

Specifications

Type Flowmeter
Float Material Air
Pressure Rating 100 psig
Internal Part Material Acrylic
Repeatability ±0.5%
View More Specs

Description

Description

FEATURES
  • Easy-to-read English or Metric
  • Scales Water ranges from 4 CCM to 20 GPM
  • Air ranges from 40 CCM to 4000 LPM
  • Threaded brass inserts for quick installation
  • Easy disassembly and assembly for maintenance
  • Durable one-piece clear acrylic construction
  • Stable, easy-to-read float Superior quality
APPLICATIONS
  • Air sampling equipment aquaculture
  • Desalinization equipment
  • Gas analyzers Medical systems
  • Photoprocessing equipment
  • Water treatment and distribution systems
Specifications

Specifications

Flowmeter
100 psig
±0.5%
Buna-N
Yes
Air
Acrylic
50, 100 or 127 mm
65°C
Videos
SDS
Documents

Documents

Certificates