missing translation for 'onlineSavingsMsg'
Learn More

Cytiva AcroVent™ Device with PTFE Membrane

Product Code. 17104291
Click to view available options
:
0.2 μm
This item is not returnable. View return policy

Product Code. 17104291

Brand: Cytiva 4249

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Disposable 50 mm filter device for use in routine, noncritical venting applications.

  • Decreases contamination risks
  • Ideal for gas lines for CO2 incubators
  • This product is not approved for use in medical, clinical, surgical or other patient applications
TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Pore Size 0.2 μm
Sterility Sterile
Inlet Style Stepped Hose Barb
Outlet Style Stepped Hose Barb
Quantity 10/Pk.
Diameter (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.