missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) AcroPrep™ Advance 96-Well Filter Plates with Ion Exchange Membrane
Optimized for a variety of applications requiring larger per well volume processing.
£228.00 - £326.00
Product Code | Brand | Material | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Volume (Metric) | Price | Quantity & Availability | ||||
17124631
|
Cytiva (formerly Pall Lab)
8171 |
Mustang Q (Anion Exchange) | 1 mL |
£233.00
Pack of 5 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17134631
|
Cytiva (formerly Pall Lab)
8172 |
Mustang S (Cation Exchange) | 1 mL |
£228.00
Pack of 5 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17164611
|
Cytiva (formerly Pall Lab)
8071 |
Mustang Q (Anion Exchange) | 350 μL |
£326.00
Pack of 10 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17174611
|
Cytiva (formerly Pall Lab)
8072 |
Mustang S (Cation Exchange) | 350 μL |
£326.00
Pack of 10 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
- Plates are constructed of chemically resistant, biologically-inert polypropylene
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
0.8 μm | |
Non-sterile |