missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Acrodisc™ Syringe Filters with Versapor™ Membrane
Description
- Meets aqueous sample filtration needs
- Designed for laboratory applications only
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
Specifications
| Filter Type | Hydrophilic |
| Material (Membrane) | Acrylic Copolymer |
| Pore Size | 5 μm |
| Sterility | Non-sterile |
| Filtration Area | 2.8 cm2 |
| Hold up Volume (After Air Purge) | <70 μL |
| Housing Material | Modified Acrylic |
| No. per Case | 300/Cs. |
| Quantity | 75/Pk. |
| Temperature (Metric) Max | 55°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?