missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with PVDF Membrane and Male Slip Luer Outlet
Hydrophilic membrane compatible with a wide variety of solvents.
£180.00 - £320.00
Specifications
Material (Membrane) | PVDF |
---|---|
Sterility | Non-sterile |
Filtration Area | 1 cm2 |
Hold up Volume (After Air Purge) | <30 μL |
Housing Material | Polypropylene |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
17184311
|
Cytiva (formerly Pall Lab)
4457 |
0.45 μm |
£320.00
Pack of 100 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
17174311
|
Cytiva (formerly Pall Lab)
4455 |
0.2 μm |
£180.00
Pack of 100 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
Description
- Useful for a wide range of applications, including aggressive and non-aggressive solvent-based mobile phase
Specifications
PVDF | |
1 cm2 | |
Polypropylene | |
100/Pk. | |
55°C |
Non-sterile | |
<30 μL | |
300/Cs. | |
Male Slip Luer | |
13 mm |