missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ PSF Syringe Filter with Polypropylene Housing
Syringe Filter for use in cell culture and other sensitive biological research.
Brand: Cytiva (formerly Pall Lab) AP-4523
115.57 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Additional Details : Weight : 1.04500kg
Description
- This product is not approved for use in medical, clinical, surgical or other patient applications
- Meets aqueous sample filtration needs
- Available with GxF multi-layered glass fiber prefilter, providing two to four times the throughput of standard glass fiber prefilter devices, and allowing quick and easy filtration of your most difficult-to-filter samples
Specifications
Glass Fiber, Borosilicate Glass Fiber | |
Non-sterile | |
<125 μL | |
50/Pk. | |
25 mm |
1 μm | |
3.9 cm2 | |
Polypropylene | |
55°C |