missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Acro™ 50 Vent Devices with Emflon™ II Membrane

Product Code. 17114661
Click to view available options
Type:
With Vent
Without Vent
Unit Size:
Pack of 100
Pack of 3
This item is not returnable. View return policy

Product Code. 17114661

Brand: Cytiva A50V002P2

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Disposable filters that are ideal for use in air or gas applications and for venting of bioreactors, fermentation tanks, and carboys.

  • For research use only
TRUSTED_SUSTAINABILITY

Specifications

Description Stepped hose barb connection
Material (Membrane) Emflon II (PVDF)
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 20 cm2
No. per Pack 3/Pk.
Type With Vent
Diameter (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.