missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY UPLC BEH300 C4 Column
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
Unit Size:
Each
Description
- If you compare to traditional C18 phases, the C4 ligand is less retentive and will minimize protein carryover, increase protein recovery, and improve peak capacity.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 100 mm |
| Particle Shape | Spherical |
| Particle Size | 1.7 μm |
| Pore Size | 300 Å |
| Quantity | 1/Ea. |
| USP Type | L26 |
| Endcapped | No |
| Type | Column |
| For Use With (Application) | Protein |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction