missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY UPLC BEH200 SEC Guard Column

Product Code. 15357195
Encompass
Click to view available options
:
Diameter: 4.6 mm; Length: 30 mm
This item is not returnable. View return policy

Product Code. 15357195

Brand: Waters Corporation 186005793

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This guard column kit contains an advanced, ultra-low volume guard device and guard connection tubing designed specifically for use in UPLC SEC applications up to 6000 psi (400 bar).

  • This guard column kit contains an advanced, ultra-low volume guard device (4.6 mm ID x 30 mm) containing BEH200, SEC, 1.7 μm particles and guard connection tubing (0.005 x 1.75 in.) designed specifically for use in UPLC SEC applications up to 6000 psi (400 bar).

Specifications

Quantity 1/Ea.
Particle Size 1.7 μm
Length (Metric) 30 mm
Pore Size 200 Å
Type Guard Column
Diameter (Metric) 4.6 mm
For Use With (Application) Protein
Particle Shape Spherical
Endcapped No
USP Type L33
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.