missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY UPLC BEH Phenyl Column
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
Unit Size:
Each
Pack of 3
Description
- This sorbent, along with the XBridge BEH Phenyl, provide you with the most chemically stable phenyl sorbent on the market and provides you with ultra-low column bleed, long column lifetimes and excellent peak shape.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 30 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 1.7 μm |
| Pore Size | 130 Å |
| Quantity | 3/Pk. |
| USP Type | L11 |
| Endcapped | Yes |
| Type | Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction