missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY UPLC BEH Phenyl Column

Product Code. 10710347
Encompass
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
Unit Size:
Each
Pack of 3
This item is not returnable. View return policy

Product Code. 10710347

Brand: Waters Corporation 186002885

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ACQUITY BEH Phenyl columns provide complementary selectivity to C18 stationary phases, especially for polyaromatic compounds.

  • This sorbent, along with the XBridge BEH Phenyl, provide you with the most chemically stable phenyl sorbent on the market and provides you with ultra-low column bleed, long column lifetimes and excellent peak shape.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L11
Endcapped Yes
Type Column
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.