missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY UPLC BEH HILIC Column
Description
- These unique columns are optimized and tested to produce efficient, reproducible separations under HPLC HILIC conditions.
- More rugged than silica based HILIC phases, the BEH particle's chemical stability results in long column lifetimes.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 75 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 1.7 μm |
| Pore Size | 130 Å |
| Quantity | 1/Ea. |
| USP Type | L3 |
| Endcapped | No |
| Type | Column |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?