missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY UPLC BEH C18 Column
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
Unit Size:
Each
Pack of 3
Description
- The trifunctionally bonded BEH particle gives you the widest usable pH range (pH 1-12), superior low pH stability, and ultra-low column bleed for high sensitivity MS applications.
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 150 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 1.7 μm |
| Pore Size | 130 Å |
| Quantity | 3/Pk. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction