missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY HSS T3 Column

The ACQUITY HSS T3 UPLC columns exhibit ultra-low MS bleed and are fully scalable and transferable to HPLC separations.

Brand:  Waters Corporation 176001131

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10339436

  • £3000.00 / Pack of 3
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

  • The universal, silica-based bonded phase used for the ACQUITY HSS T3 sorbents is compatible with 100% aqueous mobile phase and should be your first choice when developing separations for polar and non-polar compounds.
Specifications

Specifications

2.1 mm
18000 psi (1240 Bar)
1.8 μm
3/Pk.
Yes
50 mm
Spherical
100 Å
L1
Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers