missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY HSS PFP Column

Product Code. 17153392
Encompass
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Unit Size:
Each
Product Code. Length (Metric) Diameter (Metric) unitSize
17153392 150 mm 2.1 mm Each
15354868 50 mm 2.1 mm Each
17193382 50 mm 1 mm Each
17103392 100 mm 1 mm Each
17113392 150 mm 1 mm Each
17123392 30 mm 2.1 mm Each
17133392 75 mm 2.1 mm Each
17163392 30 mm 3 mm Each
17173392 50 mm 3 mm Each
17183392 75 mm 3 mm Each
17193392 100 mm 3 mm Each
17103402 150 mm 3 mm Each
17143392 100 mm 2.1 mm Each
13 options
This item is not returnable. View return policy

Product Code. 17153392

Brand: Waters Corporation 186005968

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ACQUITY HSS PFP columns are fully scalable and transferable to HPLC separations.

  • ACQUITY UPLC HSS PFP is a non-endcapped silica-based column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 150 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.8 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L43
Endcapped No
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.