missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetonitrile, Environmental Grade, 99.7+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
4 L
4 x 1 L
Description
Acetonitrile is utilized as a polar aprotic solvent in organic synthesis and in the purification of butadiene. Aqueous two-phase systems based on acetonitrile and carbohydrates play an important character in the extraction and purification of biomolecules called vanillins.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Maximum level of impurities: Evaporation residue 5ppm, H2O 0.05%, Halogenated residue 10ng/L (GC-ECD) 0.01%
Specifications
Melting Point | °C to 48°C to°C to 45°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 0.786 g/cm3 at 20°C |
Boiling Point | 80°C to 82°C |
Quantity | 4 x 1 L |
Flash Point | 5°C (41°F) |
Ignition Point | 525°C (977°F) |
Odor | Pungent |
Physical Form | Liquid |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'