missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetonitrile-d3, for NMR, 99 atom % D
Tous les produits Thermo Scientific Chemicals Produits
Click to view available options
Quantity:
5 mL
10 mL
25 mL
50 mL
250 mL
Packaging:
Glass Bottle
Conditionnement:
10mL
250mL
25mL
50mL
5mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
Spécification
Spécification
| Physical Form | Liquid |
| Color | Colorless |
| Density | 0.8440g/mL |
| Deuterium (D) | 98.5% min. |
| Flash Point | 2°C |
| Packaging | Glass Bottle |
| Refractive Index | 1.3430 to 1.3450 |
| Viscosity | 0.39 mPa.s (20°C) |
| Water | 0.1% max. (Coulometric) |
| Quantity | 250 mL |
| Afficher plus |
Sécurité et traitement
Identifiant produit
- Acetonitrile-d3
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H319-Causes serious eye irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
RUO – Research Use Only
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu