missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Straight Fitting, Quick-Disconnect x Barb Coupling Body, Acetal

Product Code. 11769979
Click to view available options
:
Fits tubing with 1/8 in. ID
This item is not returnable. View return policy

Product Code. 11769979

Brand: Cole-Parmer™ 0636111

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cole-Parmer™ Straight Fitting, Quick-Disconnect x Barb Coupling Body, Acetal is the body portion of a standard flow quick-disconnect coupling.

  • Standard flow quick-disconnect couplings require a body and an insert of the same flow size.
  • Plug insert into body to connect fitting—fitting halves lock into place immediately.
  • To disconnect fitting halves, simply press the thumb latch on the coupling body.

Specifications

Autoclavable Autoclavable
Material Acetal
Overall Length (Metric) 4.19 cm
For Use With Quick-Disconnect Insert and Tubing with 1/8 in. ID
Packaging Quantity 1 Pack
Tubing Size Tubing with 1/8 in. ID
Sterilization Method Autoclave or Ethylene Oxide
Material (Seal) Buna N
Maximum Pressure 120 psi
Vacuum Level Max: 711 mm Hg
Max. Operating Temperature (Metric) 82°C
Product Type Hose Barb Fitting (Body)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.