missing translation for 'onlineSavingsMsg'
Learn More

Acetal Copolymer and Stainless Steel Spring Tubing Clips

Product Code. 31781815
Change view
Click to view available options
Diameter (Metric):
8mm
12mm
Unit Size:
Each
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
31781815 8mm Pack of 10
12762575 12mm Each
12752575 8mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31781815 Supplier S Murray SAMCO Supplier No. L150/01
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 8mm
Material Acetal Copolymer, Stainless Steel
For Use With For 8mm O.D. Tubing
For Use With (Application) Provide optimum closure of Rubber and flexible PVC tubing
Packaging Quantity 1 Each
Product Type Spring Tubing Clip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.