missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetal Copolymer and Stainless Steel Spring Tubing Clips
Click to view available options
Diameter (Metric):
8mm
12mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 12mm |
| Material | Acetal Copolymer, Stainless Steel |
| For Use With | For 8mm O.D. Tubing |
| For Use With (Application) | Provide optimum closure of Rubber and flexible PVC tubing |
| Packaging Quantity | 1 Each |
| Product Type | Spring Tubing Clip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction