missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AccuTech™ 91-325 Series Natural Rubber Latex Splash Gloves
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
- With textured fingertips
- Excellent technical properties
- Low allergenic content minimizes the risk of latex-associated allergies for the wearer
- Ideal for biotechnologies, medical device manufacturing, laboratory analysis, pharmaceuticals and the flat panel industry
Specifications
Cleanroom Class | Class 100 (ISO 5) |
Color | Natural |
Latex Free | No |
Material | Latex |
Product Type | Cleanroom Gloves |
Size | 6.5 |
Thickness (Metric) | 9.8 mm |
For Use With (Application) | Biotechnologies, analytics testing, blistering operations, pharmaceuticals |
Glove Cuff Color | Natural |
Glove Cuff Style | Straight |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'