missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Liquid-Filled Polymer Body Combination Electrodes: Mercury-Free
Ideal for measurements in small vessels or with small samples
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Ideal for measurements in small vessels or with small samples
Standard pH Combination Electrodes
- Rugged polypropylene body—ideal for handheld use with aqueous samples
- Endcap seal keeps membrane moist and ready
- 0 to 14pH range
- All have porous ceramic junction
- Available with single-junction Ag/AgCl reference or with double-junction Ag/AgCl reference
Specifications
U.S. Standard/Pin | |
Polypropylene | |
-5°C to +100°C | |
Saturated KCl with AgCl. KCl | |
Ag/AgCl | |
-5°C to +100°C | |
106 mm | |
10 mm |
Porous Ceramic Single | |
0 to 14 | |
pH Combination Electrode | |
For measurements in small vessels or with small samples | |
23°F to 212°F | |
4.1 in. | |
0.4 in. |