missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Glass Body Ag/AgCl Reference Electrodes - Mercury-Free

Recommended for stability at higher temperatures and for use with strongly basic samples

Brand:  Fisherbrand™

Code : 43

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11510104

  • £286.00 / Each
Estimated Shipment: 03-06-2024
to see stock.
Add to basket

Description

Description

Recommended for stability at higher temperatures and for use with strongly basic samples

Glass body for resistance to wide variety of solutions

  • Operating temperature range of 0° to +110°C (32° to 212°F)
  • 0 to 14pH range
  • Standard reference pin connector
  • All have 8μL/hr. flowrate

 

Single-Junction Standard Model

  • Standard size glass body
  • Prefilled with 4M KCl saturated with AgCl
  • Stable at higher temperatures and with strongly basic samples
Single-Junction Side Arm Model
  • Standard size glass body with 1 in. (25mm) tubulation fitting, handy for procedures that require remote filling
  • Prefilled with 4M KCl saturated with AgCl
  • Stable at higher temperatures and with strongly basic samples
Single-Junction Silver/Chloride Titration Model
  • Standard size glass body
  • Prefilled with 1M sodium sulfate for silver and chloride titrations
  • Stable at higher temperatures and with strongly basic samples
Double-Junction Model
  • Designed for ISE and sensitive pH measurements, titrations and ORP testing
  • Inner body is prefilled with 4M KCl saturated with AgCl
  • Outer body is packed without electrolyte, so you can choose a compatible electrolyte for your samples
  • Flowrate, 8μL/hr.
  • U.S. Patent No. 4,390,406

 

Specifications

Specifications

Pin
Glass
0°C to 100°C
Suggested Indicating Electrodes: 13-620-122, 13-620-520, 13-620-521, 13-620-518, 13-620-519, 13-620-500, 13-620-501
Recommended for stability at higher temperatures and for use with strongly basic samples
Double-Junction High Temperature Ag/AgCl Reference
32°F to 212°F
106 mm
Double
0 to 14
Ag/AgCl Reference Electrode
4mol/L KCl with AgCl
Ag/AgCl
SP138-500 (inner); SP135-500 (outer)
0°C to 100°C
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers