missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Gel-Filled Pencil-Thin pH Combination Electrodes - Mercury-Free
For easy measurement of small samples in long and narrow vessels.
£165.00 - £179.00
Specifications
Color | Blue |
---|---|
Junction | Single Ceramic |
pH Range | 0 to 14 |
Temperature (Metric) Operating | -5°C to +80°C |
Type | pH Combination Electrode |
Product Code | Brand | Connector Types | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Material | Price | Quantity & Availability | ||||
11560094
|
Fisherbrand™
|
U.S. Standard/Pin | Polymer/Epoxy |
£165.00
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
10207937
|
Fisherbrand™
|
BNC | Polymer |
£179.00
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
Description
For easy measurement of small samples in long and narrow vessels.
Rugged and versatile
- Extra long and thin: body measures 7 in. long (178mm); only 0.25 in. (6mm) in diameter
- Rugged polymer construction for handheld use
- Filled with gelled 4M KCl saturated with AgCl electrolyte; never needs refilling
- Endcap seal keeps membrane moist and ready
- Porous ceramic single junction
Fast and accurate
- Accuracy, ±0.05pH at 25°C (77°F)
- Efficiency, >95%
- Sodium Ion error, <±0.05pH at 25°C (77°F)
- Response time, 30 seconds
- Aqueous samples in the classroom or in the field
- Anywhere rough handling and breakage are problems, and maintenance is difficult
- Small samples in long, narrow vessels
Specifications
Blue | |
0 to 14 | |
pH Combination Electrode | |
For easy measurement of small samples in long and narrow vessels | |
±0.05 | |
23°F to 176°F | |
7 in. | |
0.25 in. |
Single Ceramic | |
-5°C to +80°C | |
Gel 4mol/L KCl saturated with AgCl electrolyte | |
pH meter | |
30 sec. | |
-5°C to +80°C | |
178 mm | |
6 mm |