missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ RP-MS LC Columns

Optimized for MS detection, Thermo Scientific™ Accucore™ RP-MS LC Columns are an excellent combination of speed and quality of separation.

Brand:  Thermo Scientific™ 17626-012105

Code : 16

Additional Details : Weight : 0.90720kg

 View more versions of this product

Product Code. 11677701

  • £345.00 / Pack of 4


Estimated Shipment
12-02-2018
Add to basket

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Description

Description

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Optimized for MS detection
  • Excellent peak shapes
  • Excellent combination of speed and efficiency

Ordering Information:

Other custom column dimensions are available. Please call your local Customer Service for more information.

Specifications

Specifications

7%
Reversed Phase
Uniguard Direct-connection and Stand Alone Holder
1000 bar
Spherical Solid Core
2 to 9
130m²/g
N/A
Guard Cartridge, 4 PK
Yes
10mm
Silica, Spherical Solid Core Ultrapure
2.6μm
80Å
60°C
Videos