missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ RP-MS HPLC Columns

Product Code. 11687701 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Unit Size:
Each
Pack of 4
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
11687701 10 mm 3 mm Pack of 4
11377521 30 mm 2.1 mm Each
11397521 30 mm 4.6 mm Each
11307531 50 mm 2.1 mm Each
11317531 50 mm 3 mm Each
11327531 50 mm 4.6 mm Each
11337531 100 mm 2.1 mm Each
11347531 100 mm 3 mm Each
11357531 100 mm 4.6 mm Each
11367531 150 mm 2.1 mm Each
11377531 150 mm 3 mm Each
11387531 150 mm 4.6 mm Each
11367521 10 mm 4.6 mm Pack of 4
11677701 10 mm 2.1 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 11687701 Supplier Thermo Scientific™ Supplier No. 17626013005
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Obtain an excellent combination of speed and quality of separation using these solid core columns that are optimized for LC-MS and UHPLC-MS methods.

Optimized for MS detection, Thermo Scientific™ Accucore™ RP-MS LC Columns are an excellent combination of speed and quality of separation.

Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Optimized for MS detection
  • Excellent peak shapes
  • Excellent combination of speed and efficiency

Ordering Information:

Other custom column dimensions are available. Please call your local Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge, 4 Pk.
Diameter (Metric) 3 mm
For Use With Uniguard Direct-Connection and Stand Alone Holder
Length (Metric) 10 mm
Max. Pressure 14500 psi (1000 bar)
Particle Shape Spherical Solid Core
Particle Size 2.6 μm
pH 2 to 9
Pore Size 80 Å
Surface Area 130 m²/g
Temperature 60°C
USP Type N/A
Stationary Phase Solid Core Particles
Product Line Accucore
Packing Material Spherical, Solid Core, Ultrapure Silica
Carbon Load 7%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.