Learn More
Thermo Scientific™ Accucore™ Polar Premium HPLC Columns
Use this specially designed solid core column for fast high resolution with high pH stability for separation of basic, neutral, and acidic species.
Brand: Thermo Scientific™ 28026-154630
Code : 05
Additional Details : Weight : 0.10000kg
Description
Achieve fast, high-resolution separations of polar and nonpolar analytes using Thermo Scientific™ Accucore™ Polar Premium LC columns. Rugged 2.6μm solid-core particles enable fast, high-efficiency separations at low backpressures. The robust amide-embedded C18 stationary phase provides unique selectivity complementary to conventional C18 columns, is stable from pH 1.5–10, and is fully compatible with highly aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Alternative Selectivity- Polar embedded reverse phase material offers complementary selectivity to standard C18 columns.
- Specially designed bonded phase is stable from pH 1.5–10.5.
- Rugged amide-embedded C18 phase will not undergo phase collapse in 100% aqueous mobile phase.
- 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
- Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
- High surface coverage of silica minimizes secondary interactions and peak tailing.
- Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
- Compatible with conventional HPLC instrumentation and UHPLC platforms
- Advanced bonding technology
- Automated packing process
Specifications
Analytical Column | |
150 mm | |
Spherical Solid-core | |
1.5 to 10.5 | |
90 m²/g | |
L60 | |
Accucore | |
9% | |
Yes |
4.6 mm | |
14500 psi (1000 bar) | |
2.6 μm | |
150 Å | |
70°C | |
Polar Premium Embedded | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |