Learn More
Thermo Scientific™ Accucore™ PFP HPLC Columns
Use these solid core particle columns to analyze difficult-to-resolve mixtures including DOA and pharmaceuticals.
Brand: Thermo Scientific™ 17426-052130
Code : 16
Additional Details : Weight : 0.90720kg
Description
Improve LC separations of halogenated compounds and nonhalogenated polar analytes using Thermo Scientific™ Accucore™ PFP LC columns. Rugged 2.6μm solid-core particles enable fast, high-resolution separations at low backpressures. Fluorine groups in the PFP stationary phase provide enhanced retention and selectivity for positional isomers of halogenated compounds and for compounds with polar functional groups. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Alternative Selectivity- Pentafluorophenyl (PFP) phase provides a unique selectivity for halogenated species and nonhalogenated polar compounds.
- 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
- Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
- High surface coverage of silica minimizes secondary interactions and peak tailing.
- Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
- Compatible with conventional HPLC instrumentation and UHPLC platforms
- Advanced bonding technology
- Automated packing process
Specifications
Analytical Column | |
600 μL/min | |
50 mm | |
2.6 μm | |
80 Å | |
70°C | |
PFP (Pentafluorophenylpropyl) | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
HPLC | |
14500 psi (1000 bar) | |
2 to 8 | |
130 m²/g | |
L43 | |
Accucore | |
5% | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.