missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accucore™ Narrow Selectivity Kits
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
50 mm
100 mm
Unit Size:
Each
Description
Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a narrow range with Accucore Narrow Selectivity Kits.
Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Kit contains 1 x Accurcore C18 HPLC Column, 1 x Accucore RP-MS Column, 1 x Accucore aQ Column
Specifications
Specifications
| Column Format | HPLC Column Kit |
| Diameter (Metric) | 2.1 mm |
| For Use With | HPLC |
| Length (Metric) | 50 mm |
| Particle Shape | Spherical Solid Core |
| Particle Size | 2.6 μm |
| Pore Size | 80 Å |
| Surface Area | 130 m²/g |
| Stationary Phase | aQ C18, C18, RP-MS |
| Product Line | Accucore |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction