missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ Narrow Selectivity Kits

Product Code. 11357551 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
50 mm
100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11357551

Brand: Thermo Scientific™ 17X260521303VA

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a narrow range.

Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a narrow range with Accucore Narrow Selectivity Kits.

Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Kit contains 1 x Accurcore C18 HPLC Column, 1 x Accucore RP-MS Column, 1 x Accucore aQ Column
TRUSTED_SUSTAINABILITY

Specifications

Column Format HPLC Column Kit
Diameter (Metric) 2.1 mm
For Use With HPLC
Length (Metric) 50 mm
Particle Shape Spherical Solid Core
Particle Size 2.6 μm
Pore Size 80 Å
Surface Area 130 m²/g
Stationary Phase aQ C18, C18, RP-MS
Product Line Accucore
Packing Material Silica
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.