Learn More
Thermo Scientific™ Accucore™ C18 HPLC Columns
Use this column, with its specially designed solid core, for a broad range of nonpolar analytes across multiple applications.
Brand: Thermo Scientific™ 17126-012105
Code : 16
Additional Details : Weight : 0.01504kg
Description
Achieve fast, high-resolution separations at low backpressures using Thermo Scientific™ Accucore™ C18 LC columns. Rugged 2.6μm solid-core particles ensure high efficiencies and enable compatibility with both HPLC and UHPLC platforms. The high bonded phase coverage provides optimal retention of a broad range of nonpolar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Optimal Selectivity for Nonpolar Compounds- Hydrophobic interaction mechanism
- 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
- Solid core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
- High surface coverage of silica minimizes secondary interactions and peak tailing.
- Solid core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
- Compatible with conventional HPLC instrumentation and UHPLC platforms
- Advanced bonding technology
- Automated packing process
Specifications
Guard Cartridge, 4 Pk. | |
Uniguard Direct-Connection and Stand Alone Holder | |
14500 psi (1000 bar) | |
2.6 μm | |
80 Å | |
70°C | |
C18 | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
10 mm | |
Spherical Solid Core | |
1 to 11 | |
130 m²/g | |
L1 | |
Accucore | |
9% | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.