missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ C18 HPLC Columns
BIOPHARMA

Product Code. 11377461 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Column Format:
Analytical Column
Guard Cartridge
Unit Size:
Each
Pack of 4
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Column Format Unit Size
11377461 50 mm 2.1 mm Analytical Column Each
11357461 30 mm 2.1 mm Analytical Column Each
11347461 30 mm 3 mm Analytical Column Each
11367461 30 mm 4.6 mm Analytical Column Each
11307471 50 mm 3 mm Analytical Column Each
11397461 50 mm 4.6 mm Analytical Column Each
11317471 100 mm 2.1 mm Analytical Column Each
11337471 100 mm 3 mm Analytical Column Each
11347471 100 mm 4.6 mm Analytical Column Each
11357471 150 mm 2.1 mm Analytical Column Each
11377471 150 mm 3 mm Analytical Column Each
11307481 150 mm 4.6 mm Analytical Column Each
11367471 150 mm 2.1 mm Analytical Column Each
11327471 100 mm 2.1 mm Analytical Column Each
11387461 50 mm 2.1 mm Analytical Column Each
11667701 10 mm 4 mm Guard Cartridge Pack of 4
11657701 10 mm 3 mm Guard Cartridge Pack of 4
11647701 10 mm 2.1 mm Guard Cartridge Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 11377461 Supplier Thermo Scientific™ Supplier No. 17126052130
From Chemicals to Chromatography
Use promo code 27991
View all promotions
Estimated Shipment: 01-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use this column, with its specially designed solid core, for a broad range of nonpolar analytes across multiple applications.

Achieve fast, high-resolution separations at low backpressures using Thermo Scientific™ Accucore™ C18 LC columns. Rugged 2.6μm solid-core particles ensure high efficiencies and enable compatibility with both HPLC and UHPLC platforms. The high bonded phase coverage provides optimal retention of a broad range of nonpolar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Optimal Selectivity for Nonpolar Compounds
  • Hydrophobic interaction mechanism
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With UHPLC
Length (Metric) 50 mm
Max. Pressure 14500 psi (1000 bar)
Particle Shape Solid Core
Particle Size 2.6 μm
pH 1 to 11
Pore Size 80 Å
Quantity Each
Surface Area 130 m²/g
Temperature 70°C
USP Type L1
Stationary Phase C18
Product Line Accucore
Packing Material Ultrapure Silica
Carbon Load 9%
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.