missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ Explosives E2 LC Columns

Achieve baseline resolution of all 14 explosives listed in EPA Method 8330 with Thermo Scientific™ Acclaim™ Explosives E2 LC Columns.

Brand:  Thermo Scientific™ 076226

Code : 16

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12779805

  • £525.00 / Each


Estimated Shipment
19-03-2018
Add to basket

Description

Description

Superior Performance for Explosives Analysis
  • Reproducible performance
  • Simple isocratic elution conditions
  • Unique selectivities for separating other nitroaromatic molecules
  • Rugged columns with good lot-to-lot reproducibility
About the Family of Acclaim Specialty HPLC Columns
  • Developed, manufactured and tested to meet the needs of specific applications
  • Columns provide superior resolution with ease of use
  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes
  • Performance tested to ensure high quality and reliability
Specifications

Specifications

Analytical Column
2.1mm
LC/MS
800bar
Silica, Spherical Fully Porous Ultrapure
2.2μm
120Å
50°C
Proprietary
Specialty/Application Specific
Yes
150mm
<10.0ppm Total Metal, <3.0ppm Individual Metal
Spherical
2.5 to 7.5
300m²/g
Analytical Column
Videos

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.