missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ Phenyl-1 HPLC Columns

Product Code. 11301973 Shop All Thermo Scientific Products
missing translation for 'orderingAttributeHoverText'
Length (Metric):
10 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
3 μm
5 μm
missing translation for 'unitSize'
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11301973

missing translation for 'mfr': Thermo Scientific™ 071971

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use for high-resolution analysis of aromatic analytes, including glucocorticosteroids, estrogens, fat-soluble vitamins, and phospholipids.

For unique selectivity of aromatic compounds and superior chromatographic performance, choose Thermo Scientific™ Acclaim™ Phenyl-1 reversed-phase LC columns. The specially designed bonded phase displays greater π-π interaction than other phenyl phases and provides enhanced aromatic selectivity and higher hydrophobic retention. These columns are ideally suited for the analysis of aromatic analytes, including glucocorticosteroids, estrogens, fat-soluble vitamins, and phospholipids.

High Aromatic Selectivity for the Separation of Aromatic Compounds
  • High hydrophobic retention
  • Compatibility with highly aqueous mobile phase
  • High efficiency and rugged packing
  • Extremely low bleed, fully compatible with MS
  • Stable between pH 2 and 8
  • Available in 3 and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These ultrapure silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With LC/MS
Length (Metric) 150 mm
Max. Pressure 8500 psi (586 bar)
Particle Size 3 μm
pH 2 to 8
Pore Size 120 Å
Quantity Each
Surface Area 300 m²/g
Temperature 60°C
USP Type L11
Stationary Phase Phenyl (Ph)
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 13%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Green Features Responsibly packaged
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.