missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ Carbamate HPLC Columns

Achieve baseline separation of carbamate specified in U.S. EPA Method 531.2 with high-efficiency Thermo Scientific™ Acclaim™ Carbamate LC Columns.

Brand:  Thermo Scientific™ 072925

Code : 16

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11312033

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Achieve baseline separation of carbamate pesticides (N-methylcarbamate and N-methylcarbamoyloxime pesticides) specified in U.S. EPA Method 531.2 by using Thermo Scientific™ Acclaim™ Carbamate LC Columns. These high-efficiency columns are compatible with both binary (methanol/water) and ternary (acetonitrile/methanol/water) mobile phase gradients for greater flexibility. Use these extremely low bleed columns with either LC/post-column derivatization/fluorescence or LC/MS detection for the ultimate sensitivity.

Multiple Column Formats Meet Your Specific Analysis Needs

  • 5μm, 4.6 × 250mm Column: Sets the standard for the highest resolution with post-column reaction (PCR) and fluorescence detection (FLD)
  • 3μm, 4.6×150mm Column: Saves time and increases sample throughput
  • 3μm, 3.0×150mm Column: Saves time and reduces solvent consumption
  • 3μm, 2.1×150mm Column: Suited for LC/MS, to achieve the lowest possible detection limits
  • Two RSLC, 2.2μm Columns (2.1×100mm and 2.1×150mm): Provide high-resolution, high-throughput separations

About the Family of Acclaim Specialty HPLC Columns

Acclaim specialty columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease of use.

  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes
  • Performance tested to ensure high quality and reliability for specific chromatographic separations
Specifications

Specifications

Proprietary Alkyl Group
4.6 mm
LC/MS
6000 psi (415 bar)
3 μm
120 Å
60°C
Acclaim
Specialty/Application Specific
Analytical Column
Analytical Column
0.8 to 1.6 mL/min
150 mm
Spherical
3 to 7
300 m²/g
Proprietary
Spherical, Fully Porous, Ultrapure Silica
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.