missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ Carbamate HPLC Columns

Product Code. 11362033 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
2.2 μm
3 μm
5 μm
Unit Size:
Each
Pack of 2
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
11362033 10 mm 2.1 mm 5 μm Each
11312033 150 mm 4.6 mm 3 μm Each
11322033 150 mm 3 mm 3 μm Each
11332033 150 mm 2.1 mm 3 μm Each
11312083 150 mm 2.1 mm 2.2 μm Each
11322083 100 mm 2.1 mm 2.2 μm Each
11302033 250 mm 4.6 mm 5 μm Each
11342033 10 mm 4.6 mm 5 μm Pack of 2
11352033 10 mm 3 mm 5 μm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11362033 Supplier Thermo Scientific™ Supplier No. 072930

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Achieve baseline separation of carbamate specified in U.S. EPA Method 531.2 with high-efficiency Thermo Scientific™ Acclaim™ Carbamate LC Columns.

Achieve baseline separation of carbamate pesticides (N-methylcarbamate and N-methylcarbamoyloxime pesticides) specified in U.S. EPA Method 531.2 by using Thermo Scientific™ Acclaim™ Carbamate LC Columns. These high-efficiency columns are compatible with both binary (methanol/water) and ternary (acetonitrile/methanol/water) mobile phase gradients for greater flexibility. Use these extremely low bleed columns with either LC/post-column derivatization/fluorescence or LC/MS detection for the ultimate sensitivity.

Multiple Column Formats Meet Your Specific Analysis Needs

  • 5μm, 4.6 × 250mm Column: Sets the standard for the highest resolution with post-column reaction (PCR) and fluorescence detection (FLD)
  • 3μm, 4.6×150mm Column: Saves time and increases sample throughput
  • 3μm, 3.0×150mm Column: Saves time and reduces solvent consumption
  • 3μm, 2.1×150mm Column: Suited for LC/MS, to achieve the lowest possible detection limits 
  • Two RSLC, 2.2μm Columns (2.1×100mm and 2.1×150mm): Provide high-resolution, high-throughput separations

About the Family of Acclaim Specialty HPLC Columns

Acclaim specialty columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease of use.

  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes 
  • Performance tested to ensure high quality and reliability for specific chromatographic separations
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge, 2 Pk.
Diameter (Metric) 2.1 mm
For Use With RP-HPLC
Length (Metric) 10 mm
Max. Pressure 6000 psi (415 bar)
Particle Size 5 μm
pH 3 to 7
Pore Size 120 Å
Surface Area 300 m²/g
Temperature 60°C
USP Type N/A
Stationary Phase Proprietary
Product Line Acclaim
Packing Material Silica
Column Type Specialty/Application Specific
Endcapped Yes
Type Guard Cartridge, 2 Pk.
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.