missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Acclaim™ 5μm PepMap™ μ-Precolumns™ Cartridge Columns
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
5 mm
15 mm
Unit Size:
Each
Description
Thermo Scientific™ Acclaim 5μm PepMap™ μ-Precolumns™ Cartridge Columns are very short microcolumns consisting of a cartridge holder and a set of disposable cartridges.
- Used for sample pre-concentration, sample cleanup, or in various column-switching techniques
Specifications
Specifications
| Column Format | Pre-Column Traps |
| Diameter (Metric) | 0.5 mm |
| For Use With | LC/MS, ESI-MS, MALDI-MS |
| Length (Metric) | 5 mm |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 100 Å |
| Surface Area | 450 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction