missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Acclaim™ 5μm PepMap™ 300 μ-Precolumns™ Cartridge Columns
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Acclaim™ 5μm PepMap™ 300 μ-Precolumns™ Cartridge Columns are very short microcolumns consisting of a set of disposable cartridges. Cartridge holder sold separately (p/n 164650).
- For sample pre-concentration, sample cleanup, or in various column-switching techniques
- 300Å pore size
Specifications
Specifications
| Column Format | Pre-Column Traps |
| Diameter (Metric) | 1 mm |
| For Use With | LC/MS, ESI-MS, MALDI-MS |
| Length (Metric) | 15 mm |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 300 Å |
| Surface Area | 100 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?