missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for YY3009000 Filter Holder, 90 mm
Accessories for filter holders for sample preparation.
Brand: Merck YY2209058
312.88 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Description
Accessories for filter holders for sample preparation.
AccessoriesXX4204708 Vent/Relief ValveYY3009053 O-rings, 90 mm filter housing, PTFEYY3009054 Support Screen, PTFE-coatedYY2209058 Underdrain Support, 90 mmYY2209059 Support LegsSpecifications
Not Autoclavable | |
Stainless Steel | |
Underdrain Support |
90 mm filter holders | |
Non-sterile | |
90 mm |