missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Tube Revolver

Product Code. 15288904 Shop All Thermo Scientific Products
Click to view available options
Description:
Paddles 0.5mL/0.8mL
Paddles 1.5 mL/2mL
Paddles 10mL/15 mL
Paddles 5 mL/7mL
Paddles 50mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 15288904

Brand: Thermo Scientific™ 88881005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Optimize the performance of your Thermo Scientific™ Tube Revolver by using these accessories.

Optimize performance by using Thermo Scientific™ Accessories for Tube Revolver.

TRUSTED_SUSTAINABILITY

Specifications

Holds Tubes
Tube Capacity 10 mL, 15 mL
Product Type Rotisserie Paddle
Description Paddles 10mL/15 mL
For Use With (Equipment) Rotator/Rocker

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.