missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Accessories for Stainless Steel HPLC Columns

Macherey-Nagel™ Accessories for Stainless Steel HPLC Columns include: plastic column end caps, capillary unions (100mm x 1/16 in. x 0.25mm), 1/16 in. nuts for connecting capillaries, and 1/16 in. ferrules.

Brand:  Macherey-Nagel™ 718637

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10072981

  • £95.55 / Each
Estimated Shipment: 03-07-2024
to see stock.
Add to basket

Description

Description

Stainless steel columns are most frequently used in HPLC. The material is corrosion resistant, pressure stable and easy to work mechanically.

Specifications

Specifications

Connector
Connecting Capillaries
1 Each
Union Type 1: 100 mm x 1/16 in. x 0.25 mm
Silver
Union Type 1
2 nuts and ferrules
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers