missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Accessories for Spectrophotometer Cuvettes

Product Code. 31922903
Change view
Click to view available options
Material:
LDPE
Polyethylene
Polystyrene
Type:
Cuvette Holder
Plug Cap
Stirring Stick
Unit Size:
Pack of 100
Pack of 1000
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Type Unit Size
31922903 LDPE Plug Cap Pack of 1000
31922764 Polyethylene Cuvette Holder Pack of 5
31922901 Polystyrene Stirring Stick Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31922903 Supplier Globe Scientific Supplier No. 111167
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Spectophotometer cuvettes

  • Polyethylene made 12-place cuvette holder of 170 x 50 x 15mm dimensions
  • LDPE snap caps for square cuvettes for added protection against spillage and contamination
  • Polystyrene disposable 90mm stirring stick for access to the bottom of cuvettes

Specifications

Type Plug Cap
For Use With (Equipment) Spectrophotometer cuvettes
Material LDPE
Pathlength 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.