missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Accessories for SE 250/260 Mini-vertical Gel Units: Comb, no of wells = 10
Shop All Cytiva Products
Click to view available options
No. of Wells:
10
Unit Size:
Each
Specifications
Specifications
| For Use With (Equipment) | SE 250, SE 260 Mini Vertical Gel Unit |
| Type | Comb |
| Material | PTFE |
| No. of Wells | 10 |
| Thickness (English) | 0.02 in. |
| Thickness (Metric) | 0.07 cm |
| Volume (Metric) Well | 3.6μL/ mm |
| Width (Metric) | 0.48 cm |
| Depth (English) | 0.03 in. |
| Depth (Metric) | 0.1 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction