missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Isotemp™ Support Stand

Product Code. 11786569 Shop All Thermo Scientific Products
Click to view available options
Material:
Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11786569

Brand: Thermo Scientific™ 190648

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Material: Steel; For Use With: Napco 8000 Series CO2 Incubators

  • For Isotemp CO2 Incubators 13-255-25, -26, -27, -28
  • For Napco 8000 Series CO2 Incubators 15-497-001 through -012

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Napco 8000 Series CO2 Incubators
Lighting LED
Material Steel
Type Stand
Height (English) 6.5 in.
Height (Metric) 16.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.