missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Accessories For Multiphor™ II Flatbed Electrophoresis System: Insulation
Shop All Cytiva Products
Click to view available options
:
Insulation; 8m
Description
- For cooling tubing 14/27mm
- Length: 180m
Specifications
Specifications
| For Use With (Equipment) | Multiphor™ II Flatbed Electrophoresis System |
| Type | Insulation |
| Length (English) | 71 in. |
| Length (Metric) | 180 cm |
| Diameter (English) Inside | 0.55 in. |
| Diameter (English) Outside | 1.06 in. |
| Diameter (Metric) Inside | 1.4 cm |
| Diameter (Metric) Outside | 2.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction