missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Accessories for Combisart™ Systems: Filtrate Flasks
Filtrate flasks for use with Sartorius Combisart Systems
£97.65 - £354.00
Specifications
Product Type | Suction Flask |
---|---|
Color | Translucent |
Material | Borosilicate Glass |
For Use With (Application) | For collecting the filtrate |
For Use With (Equipment) | Individual vacuum filter holder |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
11745555
|
Sartorius
16606 |
1000mL | 9mm Plastic safety hose nipple |
£97.65
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
10623941
|
Sartorius
16672 |
2000mL | 9mm Plastic safety hose nipple |
£254.00
Each |
In Stock
Log in to see stock. |
||||
15831142
|
Sartorius
16672-----1 |
5000mL | Plastic hose nipple |
£354.00
Each |
In Stock
Log in to see stock. |
||||
Description
Filtrate flasks for use with Sartorius Combisart Systems
- Suction flask for individual filter holders
- Vacuum-resistant borosilicate glass, 3.3 (Duran 50 glass)
- Plastic hose nipple acc. to DIN 12476
- Stopper/tube
- Sterilizable
Specifications
Suction Flask | |
Borosilicate Glass | |
Individual vacuum filter holder |
Translucent | |
For collecting the filtrate |