missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Accessories for BMP™21 Label Printers
Click to view available options
Product Type:
Hard Case
Magnet
Rechargeable Li-ION Battery
Unit Size:
Each
Description
- AC Adapter: Convenient accessory for powering the BMP-21 Portable Label Printer without “AA” batteries
- Hardside Carrying Case: Protects the label printer when transporting
- Magnet Only Accessory: Allows you to attach label printer to panels, I-beams and any other magnetic-receptive surface during use or storage
- Multifunctional Accessory: With additional options for carrying and operating the labeler, and a built-in flashlight for creating labels in dark spaces, this multifunctional tool is the ideal solution for fast, efficient labeling
Specifications
Specifications
| Product Type | Magnet |
| For Use With (Equipment) | BMP21 Label Printer |
| Width (English) | 5.2 in. |
| Height (English) | 4.1 in. |
| Height (Metric) | 10.41 cm |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction